Beli sound level meter krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Sound Level Meter (Pengukur Suara)Deskripsi:The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.atribut:
- Display: 0.1 dB steps on 4-digit LCD screen
- Frequency Response: From 31.5 Hz to 8 kHz
- Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
- Microphone: 0.5-inch electric condenser microphone
- Time Weighting: Fast slow
- Extech Sound Level Meter (Pengukur Suara)Deskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- Scarlet Sound Level MeterDeskripsi:Sound Level MeterSL4200atribut:
- Frequency Range (Hz): 125 to 8K
- Measuring Range (dB): 35-130
- Frequency Weighting: A/C
- Microphone: 1/2 inch electret condenser
- Display: 3 1/2 digits LCD display
- Resolution (dB): 0.5
- Accuracy: ±2dB(94dB@1kHz)
- Dynamic Range (dB): 30
- Max Hold: Max
- Measuring Range 1 (dB): (30) 32 to 70
- Measuring Range 2 (dB): 60 to 100
- Measuring Range 3 (dB): 90 to 130
- Operating Relative Humidity (%RH): ≤90
- Operating Temperature (°C): 0-40 (32-104°F)
- Power Supply: One 9V battery (model 6F22)
- Sampling Time (s): 0.5
- Time Weighting: Fast 125ms, Slow 1 second
- KRISBOW Penghitung Partikel Udaraatribut:
- Channel: 2.5μm, 10μm
- Mass Concentration: PM 2.5: 0 to 2000 μg/m3 PM 10: 0 to 2000 μg/m3
- Resolution: 1 μg/m3
- Air Temperature Range: 0 to 50 °C/32 to 122 °F
- Air Temperature Resolution (°C): 0.1
- Air Temperature Accuracy (°C): ± 1 (2°F)
- Auto Power OFF: Adjustable 3, 10 or 30 mins inactivity
- Dimensions (Unit/ Pack) (mm): 55x38x185/85x45x220
- Display: 2inch TFT Color LCD display, 220x176 pixels
- Humidity Accuracy: ± 3.5%RH @ 20 to 80 %RH
- Humidity Range: 0 to 100 %RH
- Humidity Resolution: 0.1 %RH
- Power: 9V battery
- Lutron Sound Level Meter (Pengukur Kebisingan)Deskripsi:Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
- Benetech Sound Level MeterDeskripsi:This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.atribut:
- Measurement Range (dBA): 30 to 130
- Resolution (dB): 0.1
- TESTO Sound Level MeterDeskripsi:The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.atribut:
- Operating Temperature (°C): 0 to +40
- Storage Temperature: -10 to +60 °C
- RION Sound Level Meter (Pengukur Tingkat Kebisingan)Deskripsi:Ultra compact and lightweight; fits into a pocket. Class 2, Wide linearity range; from 30 to 130 dB without range switching. Quick start up and easy operation to measure Lp, Leq, Lmax, LE and LCpeak. Frequency range: from 20 Hz to 8 kHz, Frequency weighting: A and C
- SANFIX Digital Sound Level Meter (Pengukur Tingkat Suara)Deskripsi:Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
- SNDWAY Sound Level Meter Memory & Data Transfer (Pengukur Tingkat Suara)atribut:
- Accuracy (dB): ±1.5
- Digital Display: 3 and half, resolution 0.1dB
- Dimensions (mm): 215x63.5x27
- Measuring Range (dB): 30.0~130.0
- Microphone: 6mm Condenser Microphone
- Power Supply: 3x1.5V AAA
- Response Frequency: 31.5Hz~8.5KHz
- SNDWAY Sound Level MeterDeskripsi:Pengukur Suhu dan Kelembapan dalam ruangan cocok untuk design interior ruangan yang sempurna! Cipatakan kenyamanan di rumah atau tempat anda bekerja dengan ini. Cocok juga untuk penggunaan engineering untuk pengecekan temperatur dan kelembapan suatu areaatribut:
- Measuring Range (dBA): 30-130
- Accuracy: ±1.5 dB
- Resolution (dB): 0.1
- Frequency Response (Hz-kHz): 31.5- 8.5
- Frequency Weighting Characteristic: A
- Sampling Rate: 2times/second
- Microphone (inch): polarization capacitance microphone
- Power: 3 X AAA Battery (Not included)
- Chauvin Arnoux Sound Level MeterDeskripsi:The Chauvin Arnoux sound level meter has display refresh rate of 500ms. It also has time display and time/date-stamping. Its ergonomic casing makes it simple to use. It has excellent grip, access to all the functions on the front panel, tripod insert, etc. It can also be connected to the mains via its micro-USB port. It offers 2 types of measurements that is ’instantaneous’ (SPL) or ’equivalent continuous sound level’ (Leq). For Leq measurements, the integration time can be set to periods from 10 seconds to 24 hours.It has battery life of more than 60 hoursIt can record up to 64,000 measurement points, with a sampling rate which can be set directly in the instruments SETUP menuatribut:
- Maximum Sound Level (dB): 130
- Resolution (dB): 0.1
- Custom Digital Sound Level MeterDeskripsi:Noise management at factories and construction sites, and other general noise checks
- Shinwa Rules Digital Sound Level Meteratribut:
- Frequency Characteristics: A/C switching
- Power: 9V dry battery
- Frequency: (Response) 31.5Hz-8KHz
- Main Part Dimension (mm): 185x63x35
- Minimum: (Resolution) 0.1dB
- Operating Temperature and Humidity Range: 0-40°C, 10-90%
- Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
- Precision: ± 1.5dB (94dB, at 1KHz)
- Response Speed: FAST (125 ms), SLOW (1 s)
- Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
- TRUSCO Number: 756-9751
- FLUKE Termometer InframerahDeskripsi:Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepat
- Smart Sensor Sound Level Meter (Pengukur Suara)atribut:
- Accuracy (dB): ±1.5
- Frequency Range (Hz): 31.5-8.5K
- Frequency Weighting: A & C
- Range Selection: 4 modes
- Product Dimensions (mm): 224x66x33
- Standard Carton Size (cm): 45x38x55
- Tenmars Sound Level MeterDeskripsi:This unit conforms to the IEC651 Type2, ANSI S1.4 Type2 for Sound Level Meters.
Daftar Harga sound level meter krisbow Terbaru November 2026
| KRISBOW Sound Level Meter (Pengukur Kebisingan) | Rp1.699.900 |
| FLUKE Sound Level Meter (Pengukur Suara) | Rp9.999.900 |
| Extech Sound Level Meter (Pengukur Suara) | Rp5.699.900 |
| Custom Digital Sound Level Meter | Rp10.999.900 |
| Scarlet Sound Level Meter | Rp2.999.900 |
| KRISBOW Penghitung Partikel Udara | Rp9.199.900 |
| Lutron Sound Level Meter (Pengukur Kebisingan) | Rp1.999.900 |
| Benetech Sound Level Meter | Rp699.900 |
| TESTO Sound Level Meter | Rp11.999.900 |
| RION Sound Level Meter (Pengukur Tingkat Kebisingan) | Rp91.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/iqP101517674-4.jpg)
/osP104703892-1.jpg)
/k5P102173725-2.jpg)



/nrP105145855-1.jpg)


/qeP106199950-1.jpg)
/2cP112329084-1.jpg)
/m0P106779792-2.jpg)





/6wP107510248-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)